
Eda Wood Armchair in Light Gray
Mfr # DC1677-3
Zoro # G622579295
product price: $624.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Light Gray
Depth (In.)
25.2 in
Height (In.)
37.4 in
Feet Material
Elm Wood
Material
Elm Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC1677-3
Zoro #
G622579295
UPC #
810165557161
Country of Origin
China
Dimensions
Depth (In.)
25.2 in
Height (In.)
37.4 in
Length
26.4 in
Details
Color
Light Gray
Item
Armchair
Feet Material
Elm Wood
Material
Elm Wood
Description
The Eda collection armchair features a refined profile with integrated armrests for added support. Its sturdy frame ensures lasting durability during daily use. Designed for dining rooms, it offers comfortable seating with a supportive backrest.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.