
Eda Wood Armchair in Midnight Blue
Mfr # DC1677-2
Zoro # G922579339
product price: $624.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Depth (In.)
25.2 in
Feet Material
Elm Wood
Height (In.)
37.4 in
Color
Midnight Blue
Material
Elm Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC1677-2
Zoro #
G922579339
UPC #
810165557154
Country of Origin
China
Dimensions
Depth (In.)
25.2 in
Height (In.)
37.4 in
Length
26.4 in
Details
Feet Material
Elm Wood
Color
Midnight Blue
Material
Elm Wood
Item
Armchair
Description
The Eda collection armchair features a refined profile with integrated armrests for added support. Its sturdy frame ensures lasting durability during daily use. Designed for dining rooms, it offers comfortable seating with a supportive backrest.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.