Zoro Homepage

Eiffel 2-Piece Garage Set in Matte Black and Yellow

  • Mfr # 2-256BMC84

  • Zoro # G706287269


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Item - Modular Storage Units
Storage Garage Set
Overall Width
17.72 in
Color
Matte Black and Yellow
Overall Height
60 in
Overall Depth
28.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-256BMC84
Zoro #
G706287269
UPC #
810077088562
Country of Origin
Brazil

Dimensions

Overall Width
17.72 in
Overall Height
60 in
Overall Depth
28.35 in

Details

Item - Modular Storage Units
Storage Garage Set
Color
Matte Black and Yellow

Description

Modern Garage Set of 2 Perfect for Home and Storage Organization. * Floating Cabinet Measures: 28.35 in. Length, 25.59 in. Height, 14.96 in. Depth. Mobile Cabinet Measures: 28.35 in. Length, 34.41 in. Height, 17.72 in. Depth. * Includes 1 Floating Wall Cabinet and 1 Mobile Cabinet. * Features Durable Soft Close Doors. * Grey Simplistic Pull Handles. * Metal Caster with Front Lock Features for Easy Mobility and Stability. * Wall Brackets Included for Product Durability. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.