
Eiffel 4-Piece Garage Set in Matte Black and Yellow
Mfr # 4-257BMC84
Zoro # G006287266
product price: $778.99
/ea
Free Shipping & Returns
Key Features
Item - Modular Storage Units
Garage Storage Set
Overall Width
17.72 in
Overall Depth
56.7 in
Overall Height
60 in
Color
Matte Black and Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-257BMC84
Zoro #
G006287266
UPC #
810077088616
Country of Origin
Brazil
Dimensions
Overall Width
17.72 in
Overall Depth
56.7 in
Overall Height
60 in
Details
Item - Modular Storage Units
Garage Storage Set
Color
Matte Black and Yellow
Description
Modern Garage Set of 4 Perfect for Home and Storage Organization. * Floating Cabinet Measures: 28.35 in. Length, 25.59 in. Height, 14.96 in. Depth. Mobile Cabinet Measures: 28.35 in. Length, 34.41 in. Height, 17.72 in. Depth. * Includes 2 Mobile Cabinets and 2 Floating Cabinets. * Features Durable Soft Close Doors. * Grey Simplistic Pull Handles. * Metal Caster with Front Lock Features for Easy Mobility and Stability. * Wall Brackets Included for Product Durability. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.