Zoro Homepage

Eiffel Garage Desk in White Gloss

  • Mfr # 253BMC6

  • Zoro # G706287283


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Width
19.69 in
Height
36.22 in
Load Capacity
44 lb
Tabletop Finish
Painted
Length
59.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253BMC6
Zoro #
G706287283
UPC #
810077088111
Country of Origin
Brazil

Dimensions

Width
19.69 in
Height
36.22 in
Length
59.84 in

Details

Load Capacity
44 lb
Item
Desk
Tabletop Finish
Painted
Tabletop Material
MDP
Shape
Rectangle
Finish
Gloss
Workbench/Table Assembly (Assembled, Unassembled)
Unassembled
Color
White

Description

Perfect Task Table for Laundry and Garage Rooms. * Upon Assembly, Measures: 59.84 in. Length, 36.22 in. Height, 19.69 in. Depth. * MDP Table Top with Painted Finish * Space Saving Design to Insert 2 Eiffel Cabinets. * Flat Surface Top to Work or Display Garage Items. * Home Assembly Required. All Hardware Included. * Mix and Match with Manhattan Comfort Eiffel Collection. *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.