Zoro Homepage

Eiffel Storage Cabinet in Matte Black (Set of 2)

  • Mfr # 2-250BMC8

  • Zoro # G206287219


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Material
MDP; Stainless Steel Legs
Width
17.72 in
Height
73.43 in
Number of Shelves
8
Number of Doors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-250BMC8
Zoro #
G206287219
UPC #
810077088791
Country of Origin
Brazil

Dimensions

Width
17.72 in
Height
73.43 in
Outside Length
70.86 in

Details

Material
MDP; Stainless Steel Legs
Color
Matte Black
Number of Shelves
8
Number of Doors
4
Finish
Matte
Includes
Wall Brackets, Hardware
Assembled/Unassembled
Unassembled
Item
Storage Cabinet
Load Capacity
104 lb
Handle
Pull Handle
Collection
Eiffel
Door Type
90 Degrees Open Style with Soft Close
Shelf Type
Removable
Shape
Rectangle
Style
Modern

Description

2 Piece Modern 73.43" Storage Cabinet for Garage and Home Storage Use. Made of MDP with High Gloss Painted Finish. * Upon Assembly, Measures: 35.43 in. Length, 73.43 in. Height, 17.72 in. Depth. * Includes 3 Adjustable and 1 Fixed Shelf. * Features Durable Soft Close Doors with Option to Hang and Hook Items Internally. * Grey Simplistic Pull Handles. * Wall Brackets Included for Product Durability. * Includes Stainless Steel Round Legs Lifted off the Ground. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.