Zoro Homepage

Electric 23 " Fireplace Box with Heat Functionality

  • Mfr # FPBOX1

  • Zoro # G604838129


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPBOX1
Zoro #
G604838129
UPC #
810077084496
Country of Origin
China

Details

Color
Black

Description

Electric Fireplace Box for Indoor Heating Usage. * Measures: 23 in. Length, 17.1 in. Height, 5 in. Depth. * This heater is for use on 120 volt circuits and has a grounded plug. 1400 Watts. * Electric Fireplace with Remote Control for Changes on Visual Glow and Heat. * Flame Control on 3 Levels: Low, Medium, High. Fireplace Appearance Ranges from Low Logs Glow to High Logs glow. * Warning: Do Not Touch Hot Surface. Keep Electrical Cords, drapery, furnishings, and Other Combustibles At Least 3 Feet Away From the Front of the Heater, and Away From the Side and Rear. * UL. Certified. FCC Certified. * Use a soft, clean cloth that will not scratch the surface when dusting. Use a clean soft cloth dampened with warm water to clean the fireplace surface. DO NOT use household or abrasive cleaners, as these
products may damage the surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.