
Element 6-Piece Dining Chairs in Blue, PK6
Mfr # 4-DC2930-BL
Zoro # G102493028
product price: $1,823.99
/pk 6, $304.00/eaKey Features
Color
Blue
Width (In.)
21.65 in
Depth (In.)
25.2 in
Height (In.)
32.68 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-DC2930-BL
Zoro #
G102493028
UPC #
810077081822
Country of Origin
China
Dimensions
Width (In.)
21.65 in
Depth (In.)
25.2 in
Height (In.)
32.68 in
Seat Depth
19.05 in
Seat Height
18.9 in
Seat Width
19.68 in
Chair Back Height
22.64 in
Chair Back Width
23.74/19.68 in
Arm Height From Floor
25.7 in
Details
Material
Stainless steel frame; Velvet Upholstering, Foam Padding
Color
Blue
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chair Set
Assembly Required
No
Collection
Element
Style
Modern
Description
Carefully calibrated. Ultra-fresh and contemporary, the Element Dining Armchair boasts of perfection. All polished chrome and precise geometric angles, the open metal frame hints at industrial chic, while the slender silhouette of its luxurious velvet high-back seat rests lightly against it. The overall effect expresses a powerful sense of balance that will revitalize the look of any dining space. Pair with the matching Element Dining Chair for full effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.