
Element Velvet Dining Chair in Blue, PK2
Mfr # 2-DC030-BL
Zoro # G402493001
product price: $528.99
/pk 2, $264.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Blue
Width (In.)
19.68 in
Depth (In.)
26.26 in
Height (In.)
41.54 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-DC030-BL
Zoro #
G402493001
UPC #
810077080986
Country of Origin
China
Dimensions
Width (In.)
19.68 in
Depth (In.)
26.26 in
Height (In.)
41.54 in
Seat Width
19.68 in
Seat Depth
18.3 in
Seat Height
18.9 in
Chair Back Width
19.68 in
Armrest Width
13.78 in
Leg Height
13.78 in
Chair Back Height
22.64 in
Details
Material
Stainless steel frame; Velvet Upholstering, Foam Padding
Color
Blue
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chairs
Style
Modern
Collection
Element
Assembly Required
No
Description
Carefully calibrated. Ultra-fresh and contemporary, the Element Dining Chair boasts of perfection. All polished chrome and precise geometric angles, the open metal frame hints at industrial chic, while the slender silhouette of its luxurious velvet high-back seat rests lightly against it. The overall effect expresses a powerful sense of balance that will revitalize the look of any dining space. Pair with the matching Element Dining Armchair for full effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.