Zoro Homepage

Element Velvet Dining Chair in Grey, PK2

  • Mfr # 2-DC030-GY

  • Zoro # G502492812


product price: $584.99
/pk 2, $292.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless steel frame; Velvet Upholstering, Foam Padding
Color
Gray
Width (In.)
19.68 in
Depth (In.)
26.26 in
Height (In.)
41.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC030-GY
Zoro #
G502492812
UPC #
810077080993
Country of Origin
China

Dimensions

Width (In.)
19.68 in
Depth (In.)
26.26 in
Height (In.)
41.54 in
Seat Depth
18.3 in
Seat Width
19.68 in
Seat Height
18.9 in
Leg Height
13.78 in
Chair Back Width
19.68 in
Chair Back Height
22.64 in
Armrest Width
13.78 in

Details

Material
Stainless steel frame; Velvet Upholstering, Foam Padding
Color
Gray
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chairs
Style
Modern
Collection
Element
Assembly Required
No

Description

Carefully calibrated. Ultra-fresh and contemporary, the Element Dining Chair boasts of perfection. All polished chrome and precise geometric angles, the open metal frame hints at industrial chic, while the slender silhouette of its luxurious velvet high-back seat rests lightly against it. The overall effect expresses a powerful sense of balance that will revitalize the look of any dining space. Pair with the matching Element Dining Armchair for full effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.