Zoro Homepage

Element Velvet Dining Chair in Steel

  • Mfr # DC030-ST

  • Zoro # G702492766


product price: $320.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Stainless steel frame; Velvet Upholstering, Foam Padding
Color
Steel
Width (In.)
19.68 in
Depth (In.)
26.26 in
Height (In.)
41.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC030-ST
Zoro #
G702492766
UPC #
810042678545
Country of Origin
China

Dimensions

Width (In.)
19.68 in
Depth (In.)
26.26 in
Height (In.)
41.54 in
Seat Width
19.68 in
Seat Depth
18.3 in
Seat Height
18.9 in
Chair Back Height
22.64 in
Armrest Width
13.78 in
Chair Back Width
19.68 in
Leg Height
13.78 in

Details

Material
Stainless steel frame; Velvet Upholstering, Foam Padding
Color
Steel
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chair
Style
Modern
Assembly Required
No
Collection
Element

Description

Carefully calibrated. Ultra-fresh and contemporary, the Element Dining Chair boasts of perfection. All polished chrome and precise geometric angles, the open metal frame hints at industrial chic, while the slender silhouette of its luxurious velvet high-back seat rests lightly against it. The overall effect expresses a powerful sense of balance that will revitalize the look of any dining space. Pair with the matching Element Dining Armchair for full effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.