Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ella 47.2 Coffee Table in Mocha

  • Mfr # CT020-MO

  • Zoro # G915232371


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Finish
Matte
Feet Material
Medium Density Fiberboard
Style
Modern
Material
Medium Density Fiberboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT020-MO
Zoro #
G915232371
UPC #
810165550704
Country of Origin
China

Details

Shape
Rectangle
Tabletop Color
Mocha
Finish
Matte
Feet Material
Medium Density Fiberboard
Style
Modern
Material
Medium Density Fiberboard

Description

Transform your space with a collection that embodies effortless elegance and timeless charm. With soft, rounded edges and warm, earthy tones, each piece invites a sense of calm and harmony into your home. Designed to balance form and function, this collection brings together minimalism with a touch of modern allure, creating furniture that is as beautiful as it is practical. Perfectly suited for those who seek both style and simplicity, this collection offers a serene retreat from the bustle of everyday life.


  • • Modern Coffee Table for Living Room Use.
  • • Upon Assembly, Dimensions Measure: 47.2 in. Length, 15.9 in. Height, 23.6 in. Depth.
  • • Includes 2 Full Extension Drawers and 1 Large Open Shelf.
  • • Smooth Rounded Edges Add a Modern Charm and Enhance Safety.
  • • Sleek, Handle-Free Drawer for a Clean, Uncluttered Look.
  • • Thick Rectangular Sled Legs Offer Stability and a Unique, Modern Twist on a Classic Sled-Base.
  • • Raised Semicircle Drawer Front Design.
  • • Home Assembly Required. All Hardware Included
Care Instructions:
  • • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.