Ella 78.7 Dining Table in White
Mfr # DT006-WH
Zoro # G015232707
product price: $564.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Weight Capacity
220 lbs
Material
Medium Density Fiberboard
Finish
Matte
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT006-WH
Zoro #
G015232707
UPC #
810165550698
Country of Origin
China
Details
Shape
Rectangle
Weight Capacity
220 lbs
Material
Medium Density Fiberboard
Finish
Matte
Color
White
Feet Material
Medium Density Fiberboard
Style
Modern
Description
Transform your space with a collection that embodies effortless elegance and timeless charm. With soft, rounded edges and warm, earthy tones, each piece invites a sense of calm and harmony into your home. Designed to balance form and function, this collection brings together minimalism with a touch of modern allure, creating furniture that is as beautiful as it is practical. Perfectly suited for those who seek both style and simplicity, this collection offers a serene retreat from the bustle of everyday life.
- • Modern Dining Table for Dining Room Use.
- • Upon Assembly, Dimensions Measure: 78.7 in. Length, 29.7 in. Height, 35.4 in. Depth.
- • Seating Space Capacity for 6-8 Persons.
- • Frame Made of High Quality MDF.
- • Thick Rectangular Panel Legs Offer Stability and a Unique, Modern Twist on a Classic Sled-Base.
- • Raised Semicircle Leg Designs.
- • Mix and Match with Manhattan Comfort Dining Chairs and Benches!
- • Home Assembly Required. All Hardware Included
- • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.