
Ella Nightstand in Mocha
Mfr # NS005-MO
Zoro # G915232357
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Color
Mocha
Style
Modern
Finish
Matte
Feet Material
Medium Density Fiberboard
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS005-MO
Zoro #
G915232357
UPC #
810165550445
Country of Origin
China
Details
Color
Mocha
Style
Modern
Finish
Matte
Feet Material
Medium Density Fiberboard
Shape
Rectangle
Material
Medium Density Fiberboard
Description
Transform your space with a collection that embodies effortless elegance and timeless charm. With soft, rounded edges and warm, earthy tones, each piece invites a sense of calm and harmony into your home. Designed to balance form and function, this collection brings together minimalism with a touch of modern allure, creating furniture that is as beautiful as it is practical. Perfectly suited for those who seek both style and simplicity, this collection offers a serene retreat from the bustle of everyday life.
- • Modern Nightstand for Bedroom and Living Room Use.
- • Upon Assembly, Dimensions Measure: 19.7 in. Length, 21.9 in. Height, 15.7 in. Depth.
- • Includes 1 Open Shelf and 1 Full Extension Drawer with a Raised Semicircle Front Design.
- • Smooth Rounded Edges Add a Modern Charm and Enhance Safety.
- • Thick Rectangular 6.9 in. Sled Legs Offer Stability and a Unique, Modern Twist on a Classic Sled-Base.
- • Sleek, Handle-Free Drawer for a Clean, Uncluttered Look.
- • Perfect for Bedside Storage, Lamps or Display Items.
- • Home Assembly Required. All Hardware Included
- • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.