Eloria Wood Chenille Armchair in Cream

  • Mfr # DC1623-1

  • Zoro # G422579358


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Feet Material
Beech Wood
Height (In.)
33.5 in
Color
Cream
Length
23 in
Depth (In.)
23.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1623-1
Zoro #
G422579358
UPC #
810165555693
Country of Origin
China

Dimensions

Height (In.)
33.5 in
Length
23 in
Depth (In.)
23.4 in

Details

Feet Material
Beech Wood
Color
Cream
Item
Armchair
Material
Beech Wood

Description

The Eloria collection armchair features a refined profile with integrated armrests for added comfort. Its sturdy frame supports extended seating, making it suitable for daily use. Upholstered padding enhances the sitting experience and durability.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.