
Eloria Wood Chenille Armchair in Taupe
Mfr # DC1623-2
Zoro # G022579307
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
23.4 in
Height (In.)
33.5 in
Length
23 in
Color
Taupe
Material
Beech Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC1623-2
Zoro #
G022579307
UPC #
810165557109
Country of Origin
China
Dimensions
Depth (In.)
23.4 in
Height (In.)
33.5 in
Length
23 in
Details
Color
Taupe
Material
Beech Wood
Feet Material
Beech Wood
Item
Armchair
Description
The Eloria collection armchair features a refined profile with integrated armrests for added comfort. Its sturdy frame supports extended seating, making it suitable for daily use. Upholstered padding enhances the sitting experience and durability.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.