Eloria Wood Chenille Side Chair in Taupe - Set of 2

  • Mfr # DC1622-2

  • Zoro # G722579300


product price:  $989.99
/ea
Free Shipping & Returns

Key Features

Material
Beech Wood
Depth (In.)
23.4 in
Feet Material
Beech Wood
Height (In.)
33.5 in
Length
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC1622-2
Zoro #
G722579300
UPC #
810165557123
Country of Origin
China

Dimensions

Depth (In.)
23.4 in
Height (In.)
33.5 in
Length
20.9 in

Details

Item
Side Chair - Set of 2
Material
Beech Wood
Color
Taupe
Feet Material
Beech Wood

Description

Eloria’s side chair features a clean, contemporary profile suited for dining spaces. Durable plastic glides on the feet protect floors and allow for easy movement. The sturdy construction ensures reliable support for everyday use.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.