
Emperor Faux Leather Barstool in Light Grey
Mfr # BS008-LG
Zoro # G908449984
product price: $351.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
41 in
Overall Width
19 in
Overall Length
22.5 in
Color
Light Grey
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS008-LG
Zoro #
G908449984
UPC #
810125800214
Country of Origin
China
Dimensions
Overall Height
41 in
Overall Width
19 in
Overall Length
22.5 in
Chair Back Width
19 in
Armrest Width
24 in
Seat Cushion Thickness
3 in
Seat Depth
17.5 in
Seat Height
27 in
Leg Height
24 in
Seat Width
19 in
Chair Back Height
14 in
Details
Color
Light Grey
Finish
Semi Gloss
Capacity
300 lb
Material
Beech Wood Frame; Faux Leather Upholstery; Foam Padding
Assembly Required
No
Shape
Rectangle
Style
Traditional
Item
Bar Stool
Collection
Emperor
Description
Traditional Barstool with Backseat Perfect for Bar and Kitchen Use. * Measures: 19 in. Length, 41 in. Height, 22.5 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Faux Leather with Foam Padding. * Unique Handle Design for Easy Mobility with Semi Linear Stitching. * Includes Footrest Base * Seat Height: 27 * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.