Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empire Full-Size Bed in Charcoal

  • Mfr # BD001-FL-CC

  • Zoro # G502492959


product price: $804.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Birch Wood Frame, Oak Wood Legs, Woven Blend Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Overall Height
66.3 in
Overall Width
59.6 in
Overall Length
95.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD001-FL-CC
Zoro #
G502492959
UPC #
810042679238
Country of Origin
China

Dimensions

Overall Height
66.3 in
Overall Width
59.6 in
Overall Length
95.3 in
Size
Full

Details

Color
Charcoal
Material
Birch Wood Frame, Oak Wood Legs, Woven Blend Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Features
Tall Tufted Button Headboard Design Fully Padded for Comfort; Scroll Design Footboard Finish with Diamond Button Stitching
Item
Bed
Finish
Semi Gloss
Collection
Empire
Assembly Required
Yes
Style
Modern

Description

The ultimate retreat. Get the best night’s sleep with this plush bed frame. Fully cushioned and upholstered, its classic allover button tufting looks luxuriously inviting. Clean lines and neutral colors keep it elegant. The ultra-high headboard and rolled edges create a dramatic profile, turning your bed into a soft sanctuary you can’t wait to sink into. For complete comfort, try accenting with the Chateau Modern Tufted Sofa or Loveseat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.