
End Tables, 11.81 in W, 15.94 in L, 24.41 in H
Mfr # 2-NSCA01-NA
Zoro # G004837999
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Width
11.81 in
Length
15.94 in
Height
24.41 in
Frame Material
Ash Wood
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-NSCA01-NA
Zoro #
G004837999
UPC #
810077085868
Country of Origin
China
Dimensions
Width
11.81 in
Length
15.94 in
Height
24.41 in
Details
Item
End Tables
Frame Material
Ash Wood
Finish
Matte
Assembled/Unassembled
Assembled
Color
Nature Cane
Collection
Versailles
Number of Shelves
2
Description
Modern - Industry Chic Cane End Table Perfect for Living Room and Bedroom Use. Set of 2 * Measures: 11.81 in. Length, 24.41 in. Height, 15.94 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Includes 2 Fixed Shelves Perfect for Home Décor Display. * Each Shelg Height is 7.87" * Unique Dip Tray Top Perfect for Family Photos and Home Décor Display! * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.