
Essex 42.51 Bookcase with 5 Shelves in White and Zebra
Mfr # 411AMC176
Zoro # G604837948
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
5
Color
White and Zebra
Height
42.51 in
Width
11.57 in
Finish
White Zebra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
411AMC176
Zoro #
G604837948
UPC #
810077084311
Country of Origin
Brazil
Dimensions
Height
42.51 in
Width
11.57 in
Length
14.96 in
Details
Item
Bookcase
Number of Shelves
5
Color
White and Zebra
Finish
White Zebra
Shape
Rectangle
Hardware Included
Yes
Shelving Type
Fixed
Assembly
Unassembled
Material
Wooden Legs
Collection
Essex
Style
Modern
Description
Mid-Century - Modern Bookcase for Living Room and Office Use. * Upon Assembly, Measures: 14.96 in. Length, 42.51 in. Height, 11.57 in. Depth. * Includes 5 Shelves of All Different Sizes. * Unique Diagonal Zebra Back Print. * Features Solid Wood Natural Color Stump Legs for Fashion and Durability. * Perfect to Display Home Décor Items, Frames, Tchotchkes, Books, Trophies and More! * Mix and Match with Manhattan Comfort Essex Collection. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.