Zoro Homepage

Estelle Dining Chair in Pebble and Black, PK2

  • Mfr # 2-DC042-PE

  • Zoro # G802493120


product price: $589.99
/pk 2, $295.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Wood Frame, Faux Leather Upholstery, Foam Padding
Color
Pebble
Width (In.)
20.08 in
Depth (In.)
22.83 in
Height (In.)
33.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC042-PE
Zoro #
G802493120
UPC #
810077081112
Country of Origin
China

Dimensions

Width (In.)
20.08 in
Depth (In.)
22.83 in
Height (In.)
33.46 in
Seat Height
18.9 in
Seat Width
22.83 in
Seat Depth
18.11 in
Leg Height
15.16 in
Chair Back Width
22.83 in
Chair Back Height
14.56 in
Armrest Width
15.16 in

Details

Material
Wood Frame, Faux Leather Upholstery, Foam Padding
Color
Pebble
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chairs
Style
Modern
Collection
Estelle
Assembly Required
No

Description

Exquisite craftsmanship and transitional design merges to bring you the Estelle dining chair. Clad in rich, luxurious leather, the ...dining chair is inviting and eye-catching. A narrow, upholstered side rail gracefully ascends from the seat making this cleverly sculpted chair, not an arm chair or a side chair but both. The front and back legs are elegantly embellished with elongated gold metal ferrules, and completed with matching accents at the seat's base. modern details adorn this Mid-century inspired seat, creating a versatile look to match a variety of home decor styles. You will fall in love with the sophistication, and comforting construction of the Estelle dining chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.