
Evalyn 60in Dresser in Charcoal Gray (6-Drawer)
Mfr # DR1607-3
Zoro # G222579312
product price: $712.99
/ea
Free Shipping & Returns
Key Features
Feet Material
MDF
Depth
20.1 in
Height
34.1 in
Length
60 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR1607-3
Zoro #
G222579312
UPC #
810165556515
Country of Origin
China
Dimensions
Depth
20.1 in
Height
34.1 in
Length
60 in
Details
Feet Material
MDF
Item
Dresser
Color
Charcoal Gray
Material
MDF
Description
Evalyn’s clean lines create a refined look for bedroom storage. Smooth-glide drawers offer easy access and help keep clothing organized. Crafted for durability, this piece is designed to handle daily use.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.