Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evalyn Barstool in White - Set of 3

  • Mfr # 3-BS024-WH

  • Zoro # G716126558


product price: $963.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte
Material
Beech Wood
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-BS024-WH
Zoro #
G716126558
UPC #
810165554726
Country of Origin
China

Details

Finish
Matte
Material
Beech Wood
Color
White
Item
Evalyn Bar Stool

Description

Elevate your home with the timeless elegance of these exquisitely crafted bar and counter stools. Designed with sophistication and comfort in mind, each stool features a sturdy beech wood frame, plush foam cushioning, and sumptuous upholstery that invites you to relax in style. A sleek metal footrest adds a touch of luxury, making this stool a seamless blend of form and function. Whether adorning a modern kitchen island or a chic home bar, these stools bring warmth, refinement, and a statement of contemporary elegance to any space.


  • Modern Barstool with Backrest Perfect for Bar and Kitchen Use. Set of 3.
  • Barstool Dimensions Measure: 20.9 in. Length, 40.6 in. Height, 21.7 in. Depth.
  • Upholstered in Luxurious Leatherette or Textured Chenille with Foam Padding.
  • Round Upholstered Seat for Maximum Versatility and Functionality.
  • Solid Beech Wood Frame with Dark Walnut Finish.
  • Frame Includes a Stainless Steel Foot Rest Touch of Sleek Elegance with Comfort.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.