
Evelyn 32in Nightstand 4.0 in Brown - Set of 2
Mfr # 2-NS014-BR
Zoro # G816126465
product price:Â $515.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-NS014-BR
Zoro #
G816126465
UPC #
810165553897
Country of Origin
Taiwan, Province of China
Details
Color
Brown
Finish
Matte
Material
MDF
Description
The nightstands exude timeless romance, blending elegance and function effortlessly. Crafted with rich wood tones and graceful lines, they evoke the warmth of intimate evenings and quiet moments shared. Each drawer glides smoothly, offering space for your treasured keepsakes, while the subtle gold hardware adds a touch of sophistication. These nightstands transform your bedroom into a haven of serenity, where love and design intertwine seamlessly.
- Modern Nightstand for Bedroom and Living Room Use. Set of 2.
- Upon assembly, Nightstand Dimensions Measure: 32 in. Length, 24 in. Height, 20 in. Depth.
- Each Nightstand Includes 3 Full Extension Drawers.
- Smooth Rounded Edges Add a Modern Charm and Enhance Safety.
- Raised Platform Mop Base Design Allows for Easy Cleaning.
- Sleek, Horizontal Drawer Pulls for a Clean, Uncluttered Look.
- Perfect for Bedside Storage, Lamps or Display Items.
- Home Assembly Required. All Hardware Included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.