Shop MANHATTAN COMFORT
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fifth Avenue Faux Leather Barstool in Pebble Grey- Set of 3
- Mfr # 3-BS007-PE
- Zoro # G608449918
product price:Â
$
918.99
/ea
Key Features
Overall Height
45 in
Overall Width
19 in
Overall Length
22.5 in
Color
Pebble Grey
Finish
Semi Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-BS007-PE
- Zoro #
- G608449918
- UPC #
- 810125802010
- Country of Origin
- China
- Color
- Pebble Grey
- Finish
- Semi Gloss
- Capacity
- 300 lb
- Material
- Beech Wood Frame; Faux Leather Upholstery; Foam Padding
- Item
- Bar Stool
- Assembly Required
- No
- Shape
- Rectangle
- Collection
- Fifth Avenue
- Style
- Traditional
Dimensions
- Overall Height
- 45 in
- Overall Width
- 19 in
- Overall Length
- 22.5 in
- Seat Width
- 19 in
- Seat Depth
- 17.5 in
- Seat Height
- 31.5 in
- Chair Back Height
- 13.5 in
- Seat Cushion Thickness
- 4.25 in
- Chair Back Width
- 19 in
- Armrest Width
- 27.75 in
- Leg Height
- 27.75 in
Description
Traditional Barstool with Backseat Perfect for Bar and Kitchen Use. Set of 3 * Measures: 19 in. Length, 45 in. Height, 22.5 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Faux Leather with Foam Padding. * Refined Rectangular Design Stitching. * Includes Footrest Base * Seat Height: 31.5 * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.