Fifth Avenue Faux Leather Counter Stool in Light Grey

  • Mfr # CS012-LG

  • Zoro # G308449904


product price: $336.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Light Grey
Capacity
300 lb
Width
19 in
Finish
Semi Gloss
Height
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS012-LG
Zoro #
G308449904
UPC #
810125800238
Country of Origin
China

Dimensions

Width
19 in
Height
39.5 in
Length
22.5 in
Seat Cushion Thickness
4 in
Seat Depth
22 in
Armrest Width
22 in
Chair Back Width
19 in
Seat Height
26 in
Seat Width
19 in
Leg Height
22 in
Chair Back Height
13 in

Details

Seat Color
Light Grey
Capacity
300 lb
Finish
Semi Gloss
Collection
Fifth Avenue
Frame Material
Beech Wood
Style
Modern
Shape
Rectangle
Assembly Required
No
Item
Counter Stool

Description

Traditional Counter Stool with Backseat Perfect for Bar and Kitchen Use. * Measures: 19 in. Length, 39.5 in. Height, 22.5 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Faux Leather with Foam Padding. * Refined Rectangular Design Stitching. * Includes Footrest Base * Seat Height: 26 * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.