
Fifth Avenue Faux Leather Counter Stool in Light Grey - Set of 2
Mfr # 2-CS012-LG
Zoro # G008449891
product price:Â $627.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Capacity
300 lb
Width
19 in
Seat Color
Light Grey
Height
39.5 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-CS012-LG
Zoro #
G008449891
UPC #
810125802003
Country of Origin
China
Dimensions
Width
19 in
Height
39.5 in
Length
22.5 in
Seat Height
26 in
Seat Depth
22 in
Chair Back Height
13 in
Armrest Width
22 in
Chair Back Width
19 in
Seat Cushion Thickness
4 in
Leg Height
22 in
Seat Width
19 in
Details
Capacity
300 lb
Seat Color
Light Grey
Finish
Semi Gloss
Assembly Required
No
Item
Counter Stool
Shape
Rectangle
Frame Material
Beech Wood
Collection
Fifth Avenue
Style
Modern
Description
Traditional Counter Stool with Backseat Perfect for Bar and Kitchen Use. Set of 2 * Measures: 19 in. Length, 39.5 in. Height, 22.5 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Faux Leather with Foam Padding. * Refined Rectangular Design Stitching. * Includes Footrest Base * Seat Height: 26 * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.