Fifth Avenue Faux Leather Counter Stool in Light Grey- Set of 3

  • Mfr # 3-CS012-LG

  • Zoro # G908449977


product price:  $941.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Semi Gloss
Width
19 in
Seat Color
Light Grey
Height
39.5 in
Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-CS012-LG
Zoro #
G908449977
UPC #
810125802065
Country of Origin
China

Dimensions

Width
19 in
Height
39.5 in
Length
22.5 in
Leg Height
22 in
Seat Width
19 in
Chair Back Height
13 in
Chair Back Width
19 in
Seat Height
26 in
Seat Cushion Thickness
4 in
Armrest Width
22 in
Seat Depth
22 in

Details

Finish
Semi Gloss
Seat Color
Light Grey
Capacity
300 lb
Collection
Fifth Avenue
Frame Material
Beech Wood
Style
Modern
Item
Counter Stool
Shape
Rectangle
Assembly Required
No

Description

Traditional Counter Stool with Backseat Perfect for Bar and Kitchen Use. Set of 3 * Measures: 19 in. Length, 39.5 in. Height, 22.5 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Faux Leather with Foam Padding. * Refined Rectangular Design Stitching. * Includes Footrest Base * Seat Height: 26 * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.