
Fifth Avenue Faux Leather Counter Stool in Pebble Grey
Mfr # CS012-PE
Zoro # G208449929
product price: $336.99
/eaKey Features
Length
22.5 in
Height
39.5 in
Capacity
300 lb
Width
19 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS012-PE
Zoro #
G208449929
UPC #
810125800221
Country of Origin
China
Dimensions
Length
22.5 in
Height
39.5 in
Width
19 in
Chair Back Height
13 in
Seat Depth
22 in
Leg Height
22 in
Seat Height
26 in
Seat Width
19 in
Armrest Width
22 in
Chair Back Width
19 in
Seat Cushion Thickness
4 in
Details
Capacity
300 lb
Finish
Semi Gloss
Seat Color
Pebble Grey
Item
Counter Stool
Collection
Fifth Avenue
Style
Traditional
Assembly Required
No
Frame Material
Beech Wood
Shape
Rectangle
Description
Traditional Counter Stool with Backseat Perfect for Bar and Kitchen Use. * Measures: 19 in. Length, 39.5 in. Height, 22.5 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Faux Leather with Foam Padding. * Refined Rectangular Design Stitching. * Includes Footrest Base * Seat Height: 26 * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.