Fifth Avenue Faux Leather Counter Stool in Pebble Grey - Set of 2

  • Mfr # 2-CS012-PE

  • Zoro # G608449970


product price:  $627.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
19 in
Height
39.5 in
Finish
Semi Gloss
Seat Color
Pebble Grey
Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-CS012-PE
Zoro #
G608449970
UPC #
810125801990
Country of Origin
China

Dimensions

Width
19 in
Height
39.5 in
Length
22.5 in
Seat Width
19 in
Chair Back Height
13 in
Seat Height
26 in
Armrest Width
22 in
Leg Height
22 in
Seat Depth
22 in
Seat Cushion Thickness
4 in
Chair Back Width
19 in

Details

Finish
Semi Gloss
Seat Color
Pebble Grey
Capacity
300 lb
Assembly Required
No
Style
Traditional
Collection
Fifth Avenue
Item
Counter Stool
Frame Material
Beech Wood
Shape
Rectangle

Description

Traditional Counter Stool with Backseat Perfect for Bar and Kitchen Use. Set of 2 * Measures: 19 in. Length, 39.5 in. Height, 22.5 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Faux Leather with Foam Padding. * Refined Rectangular Design Stitching. * Includes Footrest Base * Seat Height: 26 * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.