Fifth Avenue Faux Leather Counter Stool in Pebble Grey- Set of 3

  • Mfr # 3-CS012-PE

  • Zoro # G008449945


product price:  $941.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Capacity
300 lb
Length
22.5 in
Finish
Semi Gloss
Width
19 in
Height
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-CS012-PE
Zoro #
G008449945
UPC #
810125802058
Country of Origin
China

Dimensions

Length
22.5 in
Width
19 in
Height
39.5 in
Seat Height
26 in
Chair Back Width
19 in
Seat Width
19 in
Chair Back Height
13 in
Armrest Width
22 in
Seat Cushion Thickness
4 in
Seat Depth
22 in
Leg Height
22 in

Details

Capacity
300 lb
Finish
Semi Gloss
Seat Color
Pebble Grey
Frame Material
Beech Wood
Style
Traditional
Collection
Fifth Avenue
Shape
Rectangle
Item
Counter Stool
Assembly Required
No

Description

Traditional Counter Stool with Backseat Perfect for Bar and Kitchen Use. Set of 3 * Measures: 19 in. Length, 39.5 in. Height, 22.5 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Faux Leather with Foam Padding. * Refined Rectangular Design Stitching. * Includes Footrest Base * Seat Height: 26 * Delivered to you Fully Assembled! No Assembly Required!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.