
Fortress 31.5" Mobile Garage Cabinet with Shelves
Mfr # 3GMCC-WH
Zoro # G204987043
product price: $210.59
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
Width
18.2 in
Overall Height
31.5 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3GMCC-WH
Zoro #
G204987043
UPC #
810077085516
Country of Origin
Brazil
Dimensions
Width
18.2 in
Overall Height
31.5 in
Overall Length
30.3 in
Details
Item
Garage Cabinet
Color
White
Material
Steel
Assembled/Unassembled
Unassembled
Finish
Electrostatic Powder Paint
Caster Type
Swivel
Shelving Type
Adjustable
Number of Doors
3
Cabinet Door Type
Pivot Door Hinge
Gauge
25 ga
Mobile/Stationary
Mobile
Caster Material
Stainless Steel
Number of Shelves
2
Handle Type
Recessed
Lockable
Yes
Description
Mobile Diamond Shape Texture Steel 31.5" Storage Cabinet for Garage Use. * Upon Assembly, Measures:30.3 in. Length, 31.5 in. Height, 18.2 in. Depth. * Includes 2 Doors and 1 Adjustable Shelf. * Features Unique Door Lock and Key. * Recessed Steel Handle * Space Saving Design - Fits Under the Manhattan Comfort Fortress Garage Work Table. * Stainless Steel Swivel Casters for Easy Mobility. Includes a Metal Latch to Lock Wheels. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.