
Fortress 6- Piece Garage Set
Mfr # 6-GGGG-CH
Zoro # G704987161
product price: $1,563.99
/ea
Free Shipping & Returns
Key Features
Item - Modular Storage Units
Garage Set
Overall Width
18.2 in
Overall Depth
102.7 in
Overall Height
74.8 in
Color
Charcoal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-GGGG-CH
Zoro #
G704987161
UPC #
810077085622
Country of Origin
Brazil
Dimensions
Overall Width
18.2 in
Overall Depth
102.7 in
Overall Height
74.8 in
Details
Item - Modular Storage Units
Garage Set
Color
Charcoal Grey
Description
6-Piece Garage Set to complete all your Storage Needs. * Free Standing Cabinet: 30.3 in. Length, 74.8 in. Height, 18.2 in. Depth. Mobile Cabinet with Drawer and Shelves: 30.3 in. Length, 31.5 in. Height, 18.2 in. Depth. Mobile Cabinet with Shelves: 30.3 in. Length, 31.5 in. Height, 18.2 in. Depth .Floating Cabinet: 30 in. Length, 30.3 in. Height, 12.5 in. Depth .Work Table: 72.4 in. Length, 37.6 in. Height, 20.5 in. Depth . * Set Includes 1 -74.8" Freestanding Cabinet, 2 -Mobile Chests, 2 -Floating Wall Cabinets and 1 -Work Table. * Features Unique Door Lock and Key, Full Extension Drawers and Adjustable Shelves. * Stainless Steel Swivel Casters for Easy Mobility. Includes a Metal Latch to Lock Wheels. * Recessed Steel Doors Handle. * Space Saving Design - 2 Chests will Fit Under the Manhattan Comfort Fortress Garage Work Table. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.