Zoro Homepage

Fortress Floating Garage Cabinet, PK2

  • Mfr # 2-5GMC-WH

  • Zoro # G404987164


product price: $277.99
/pk 2, $139.00/ea
Free Shipping & Returns

Key Features

Width of Cabinet
12.5 in
Depth of Cabinet
30 in
Height of Cabinet
30.3 in
Assembled/Unassembled
Unassembled
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5GMC-WH
Zoro #
G404987164
UPC #
810077085578
Country of Origin
Brazil

Dimensions

Width of Cabinet
12.5 in
Depth of Cabinet
30 in
Height of Cabinet
30.3 in

Details

Assembled/Unassembled
Unassembled
Number of Doors
2
Material - Cabinets
Steel
Number of Shelves
2
Cabinet Door Type
Pivot Door Hinge
Color
White
Item
Garage Cabinet
Finish
Electrostatic Powder Paint
Gauge
25 ga
Cabinet Handle Style
Recessed
Includes Mounting Hardware
Yes
Cabinet Style
Modern
Locking Cabinet
Yes
Cabinet Shelf Style
Adjustable

Description

Floating Diamond Shape Textured Wall Garage Cabinet. * Upon Assembly, Measures:30 in. Length, 30.3 in. Height, 12.5 in. Depth. * Includes 2 Doors and 1 Adjustable Shelf. * Features Unique Door Lock and Key. * Recessed Steel Handle * Wall Brackets Included for Product Durability. * Set of 2 Floating Garage Storage Compartments. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.