Franklin 60" TV Stand with 2 Doors and Open Shelves in Heavy Brown

  • Mfr # TVFP3-BR

  • Zoro # G004838026


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Heavy Brown
Color
Heavy Brown
Length
60 in
Width
15 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVFP3-BR
Zoro #
G004838026
UPC #
810077084557
Country of Origin
China

Dimensions

Length
60 in
Width
15 in
Height
22 in
Recommended TV Size
56 in

Details

Finish
Heavy Brown
Color
Heavy Brown
Item
TV Stand
Number of Doors
2
Style
Traditional
Shape
Rectangle
Assembly Required
Yes
Collection
Franklin
Shelf Type
Fixed
Number of Shelves
6

Description

Traditional Barnlike Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 60 in. Length, 22 in. Height, 15 in. Depth. * Recommended for up to a 56" TV. * Features Beautiful Framed Door Paneling with Mop Base Stand. * Includes 2 Soft Close Doors with 2 Concealed Cubby Spaces and 2 Center Open Shelves. * Open Media Shelves Allow for Cable and Wire Management. * Beveled Top and Bottom Base Adding Style and Character. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.