This item is Discontinued.

Manhattan Comfort Full Bowl 12 Large Dinner 20.29 oz. Soup Bowls in Blue and Yellow 2-AM95-6788

Full Bowl 12 Large Dinner 20.29 oz. Soup Bowls in Blue and Yellow (Discontinued)

  • Mfr # 2-AM95-6788
  • Zoro # G3864011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-AM95-6788
Zoro #
G3864011
UPC #
810042672192
Country of Origin
Brazil

Dimensions

Overall Height
2.55
Overall Width
5.93
Overall Length
5.93
Length
5.93
Depth
5.93
Height
2.55

Details

Color
Blue and Yellow
Material
Earthenware
Includes
12 Large Soup Bowls.
Bowl Weight (pounds)
0.95
Bowl Fill Capacity (ounces)
20.29
Weight
11.4

Description

The Floreal Dinner Bowl Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains 12 large 20.29 ounce dinner Bowls. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: La Carreta, La Pollera, Hana, Mexican, Renda, Lovely, Bee, La Carreta, Popcorn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.