
Gales 48.5 Sideboard in Off-White
Mfr # SB-62676-OW
Zoro # G408449958
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Material
Solid Wood
Depth
20.07 in.
Length
48.5 in.
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-62676-OW
Zoro #
G408449958
UPC #
810125801112
Country of Origin
Brazil
Dimensions
Depth
20.07 in.
Length
48.5 in.
Details
Color
Greige
Finish
Gloss
Material
Solid Wood
Item
Sideboard
Shape
Rectangle
Weight
81.88 lbs
Description
Mid-Century Modern Sideboard for Dining Room use. * Upon Assembly, Measures: 48.50 in. Length,30.03 in. Height, 17.12 in. Depth. * Includes 2 Narrow and 2 Large Fixed Shelves. * 3 Soft Close Doors with Sleek Beveled Top Door Handles * Feet and Base Made of Eucalyptus Solid Wood in a Rich Macadamia Color Finish * Recommended for up to 45 inch TV. * Perfect for Storage or Display Items. * Home Assembly Required. All Hardware Included.
- •Modern Buffet/Sideboard for Dining Room use.
- •Upon Assembly, Measures: 48.50 in. Length, 30.03 in. Height, 20.07 in. Depth.
- •Recommended for a 45" TV.
- •Includes 4 Fixed Shelves and 3 Doors.
- •Sophisticated Recessed Door Handles Details with Soft Close Doors.
- •Beautiful Framed Legs with 9" Floor Clearance.
- •Feet Made from Solid Eucalyptus Wood with Macadamia Painted Finish for Fashion and Durability.
- •Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.