Zoro Homepage

Gales 63.32 Sideboard in Off-White

  • Mfr # SB-62722-OW

  • Zoro # G708449856


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Material
Solid Wood
Depth
20.07 in.
Length
63.32 in.
Weight
100.17 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-62722-OW
Zoro #
G708449856
UPC #
810125801136
Country of Origin
Brazil

Dimensions

Depth
20.07 in.
Length
63.32 in.

Details

Color
Greige
Finish
Gloss
Material
Solid Wood
Item
Sideboard
Weight
100.17 lbs
Shape
Rectangle

Description

Mid-Century Modern Sideboard for Dining Room use. * Upon Assembly, Measures: 63.32 in. Length,30.03 in. Height, 17.12 in. Depth. * Includes 4 Large Storage Compartments * 4 Soft Close Doors with Sleek Beveled Top Door Handles * Feet and Base Made of Eucalyptus Solid Wood in a Rich Macadamia Color Finish * Recommended for up to 55 inch TV. * Perfect for Storage or Display Items. * Home Assembly Required. All Hardware Included.


  • •Modern Buffet/Sideboard for Dining Room use.
  • •Upon Assembly, Measures: 63.32 in. Length, 30.03 in. Height, 20.07 in. Depth.
  • •Recommended for a 55" TV.
  • •Includes 4 Fixed Shelves and 4 Doors.
  • •Sophisticated Recessed Door Handles Details with Soft Close Doors.
  • •Beautiful Framed Legs with 9" Floor Clearance.
  • •Feet Made from Solid Eucalyptus Wood with Macadamia Painted Finish for Fashion and Durability.
  • •Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.