
Gales Dining Chair in Black - Set of 2
Mfr # DC-83938-BK
Zoro # G011326455
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Material
MDF
Color
Matte Black
Depth (In.)
20.15 in
Weight
22.56 lb
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC-83938-BK
Zoro #
G011326455
UPC #
810125805912
Country of Origin
Brazil
Dimensions
Depth (In.)
20.15 in
Length
20.19 in
Details
Item
Dining Chair
Material
MDF
Color
Matte Black
Weight
22.56 lb
Shape
Square
Description
Elevate your dining room with our chic Modern Gales Dining Chair, a stylish seat for your home. Crafted with attention to detail, it offers a unique outer leg design that adds a stunning touch to your decor. With its high-quality MDF frame and solid eucalyptus wood feet, this chair exudes both fashion and durability. Create the perfect dining setting by pairing it with our Manhattan Comfort Dining Tables and make your dining room the heart of your home.
- •Modern Dining Chair for Dining Room Use. Set of 2
- •Upon Assembly, Dimension Measures: 20.19 in. Length. 36.02 in. Height. 20.15 in. Depth.
- •Unique Outer Leg Design Bringing Stunning Design to Your Home.
- •Seat and Backrest Made of High Quality MDF with Painted Finish.
- •Beautiful Leather Back Handle Details.
- •Feet Made from Solid Eucalyptus Wood with Macadamia Painted Finish for Fashion and Durability.
- •Mix and Match with Manhattan Comfort Dining Tables.
- •Home Assembly Required. All Hardware Included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.