Gales Dining Chair in Black - Set of 4

  • Mfr # 2-DC-83938-BK

  • Zoro # G011326493


product price:  $656.99
/ea
Free Shipping & Returns

Key Features

Material
MDF
Color
Matte Black
Depth (In.)
20.15 in
Weight
45.12 lb
Length
20.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-DC-83938-BK
Zoro #
G011326493
UPC #
810125805943
Country of Origin
Brazil

Dimensions

Depth (In.)
20.15 in
Length
20.19 in

Details

Item
Dining Chair
Material
MDF
Color
Matte Black
Weight
45.12 lb
Shape
Square

Description

Elevate your dining room with our chic Modern Gales Dining Chair, a stylish seat for your home. Crafted with attention to detail, it offers a unique outer leg design that adds a stunning touch to your decor. With its high-quality MDF frame and solid eucalyptus wood feet, this chair exudes both fashion and durability. Create the perfect dining setting by pairing it with our Manhattan Comfort Dining Tables and make your dining room the heart of your home.


  • •Modern Dining Chair for Dining Room Use. Set of 4
  • •Upon Assembly, Dimension Measures: 20.19 in. Length. 36.02 in. Height. 20.15 in. Depth.
  • •Unique Outer Leg Design Bringing Stunning Design to Your Home.
  • •Seat and Backrest Made of High Quality MDF with Painted Finish.
  • •Beautiful Leather Back Handle Details.
  • •Feet Made from Solid Eucalyptus Wood with Macadamia Painted Finish for Fashion and Durability.
  • •Mix and Match with Manhattan Comfort Dining Tables.
  • •Home Assembly Required. All Hardware Included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.