Gansevoort Faux Leather Dining Armchair in Light Grey

  • Mfr # DC051AR-LG

  • Zoro # G708449917


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Light Grey
Width (In.)
22.25 in
Depth (In.)
22.5 in
Height (In.)
32.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC051AR-LG
Zoro #
G708449917
UPC #
810125800023
Country of Origin
China

Dimensions

Width (In.)
22.25 in
Depth (In.)
22.5 in
Height (In.)
32.25 in
Chair Back Height
12.75 in
Seat Width
18.75 in
Seat Height
19.5 in
Seat Depth
17.25 in
Seat Cushion Thickness
3.25 in
Arm Height From Floor
25 in
Armrest Width
16.25 in
Leg Height
16.25 in
Chair Back Width
20 in

Details

Item
Dining Armchair
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Light Grey
Finish
Semi Gloss
Capacity
300 lb
Collection
Gansevoort
Shape
Square
Assembly Required
Yes
Style
Modern

Description

Modern Dining Chair for Dining Room and Task Use. * Measures: 22.5 in. Length, 32.25 in. Height, 22.25 in. Depth. * Frame Made of Solid Beech Wood with Rich Dark Finish. * Upholstered in Luxurious Faux Leather with Foam Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.5 * Made to Last. Commercial Grade Product. * Minimal Feet Assembly Required. All Hardware and Allen Wrench Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.