Gansevoort Faux Leather Dining Chair in Cream - Set of 2
- Mfr # DC051-CR
- Zoro # G608449949
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Cream
Width (In.)
19 in
Depth (In.)
22.25 in
Height (In.)
32.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC051-CR
- Zoro #
- G608449949
- UPC #
- 810125800054
- Country of Origin
- China
- Item
- Dining Chairs
- Material
- Faux Leather Upholstering, Beech Wood Frame, Foam Padding
- Color
- Cream
- Finish
- Semi Gloss
- Capacity
- 300 lb
- Shape
- Square
- Assembly Required
- Yes
- Collection
- Gansevoort
- Style
- Modern
Dimensions
- Width (In.)
- 19 in
- Depth (In.)
- 22.25 in
- Height (In.)
- 32.25 in
- Leg Height
- 16.25 in
- Seat Depth
- 17 in
- Seat Height
- 19.5 in
- Chair Back Height
- 12.75 in
- Chair Back Width
- 17 in
- Seat Width
- 19 in
- Armrest Width
- 16.25 in
- Seat Cushion Thickness
- 3.25 in
Description
Modern Dining Chair for Dining Room and Task Use. * Measures: 19 in. Length, 32.25 in. Height, 22.25 in. Depth. * Frame Made of Solid Beech Wood with Rich Dark Finish. * Upholstered in Luxurious Faux Leather with Foam Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.5 * Made to Last. Commercial Grade Product. * Minimal Feet Assembly Required. All Hardware and Allen Wrench Included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.