
Grace 28in Nightstand in Black and Gold
Mfr # NS007-GBK
Zoro # G122579009
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Required
Depth
17 in
Height
20 in
Color
Black and Gold
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS007-GBK
Zoro #
G122579009
UPC #
810165557345
Country of Origin
Viet Nam
Dimensions
Depth
17 in
Height
20 in
Length
28 in
Details
Assembly
Full Assembly Required
Color
Black and Gold
Material
MDF
Item
Nightstand
Finish
Wood Grain Laminate
Description
Transform your home into a serene retreat with this effortlessly elegant furniture collection. The dresser, nightstand, and desk evoke a sense of calm with their rounded edges, sleek profiles, and warm finishes, creating a harmonious balance of beauty and function. Whether you're storing cherished keepsakes, setting the stage for cozy evenings, or crafting your next masterpiece, these pieces become part of your story. Available in natural oak and gray, they bring timeless sophistication to any space, blending into your life with grace and purpose. Let your living spaces reflect the tranquility and charm you've always dreamed of.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.