Zoro Homepage

Grace 28in Nightstand in Black

  • Mfr # NS007-BK

  • Zoro # G422579037


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Required
Depth
17 in
Finish
Wood Grain Laminate
Color
Black
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS007-BK
Zoro #
G422579037
UPC #
810165556799
Country of Origin
Viet Nam

Dimensions

Depth
17 in
Length
28 in
Height
20 in

Details

Assembly
Full Assembly Required
Item
Nightstand
Finish
Wood Grain Laminate
Color
Black
Material
MDF

Description

Transform your home into a serene retreat with this effortlessly elegant furniture collection. The dresser, nightstand, and desk evoke a sense of calm with their rounded edges, sleek profiles, and warm finishes, creating a harmonious balance of beauty and function. Whether you're storing cherished keepsakes, setting the stage for cozy evenings, or crafting your next masterpiece, these pieces become part of your story. Available in natural oak and gray, they bring timeless sophistication to any space, blending into your life with grace and purpose. Let your living spaces reflect the tranquility and charm you've always dreamed of.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.