Grace 54in Home Office Desk in Natural Oak and Gold

  • Mfr # DK001-GNO

  • Zoro # G216126546


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DK001-GNO
Zoro #
G216126546
UPC #
810165553781
Country of Origin
Viet Nam

Details

Item
Grace Home Office Desk
Finish
Matte
Color
Natural Oak and Gold
Material
MDF

Description

Transform your home into a serene retreat with this effortlessly elegant furniture collection. The dresser, nightstand, and desk evoke a sense of calm with their rounded edges, sleek profiles, and warm finishes, creating a harmonious balance of beauty and function. Whether you're storing cherished keepsakes, setting the stage for cozy evenings, or crafting your next masterpiece, these pieces become part of your story. Available in natural oak and gray, they bring timeless sophistication to any space, blending into your life with grace and purpose. Let your living spaces reflect the tranquility and charm you've always dreamed of.


  • Modern Desk for Home Office and Executive Office Use.
  • Upon assembly, Desk Dimensions Measure: 54 in. Length, 30 in. Height, 20 in. Depth.
  • Includes 2 Drawers with .75 Extension.
  • Horizontal Glam Drawer Handles Made of Metal with a Choice of Black or Gold Finish.
  • Crafted with smooth solid wood rounded corners and a minimalist silhouette for a modern yet classic appeal.
  • Option to Use as and Entryway or Sideboard. Can Fit Up to 50" TV.
  • Ample surface area for working, studying, or gaming.
  • Home Assembly Required. All Hardware Included

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.