Grace 54in Office Desk in Black (2-Drawer)

  • Mfr # DK001-GBK

  • Zoro # G422579365


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Feet Material
MDP
Overall Depth
20 in
Length
54 in
Material
MDF
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK001-GBK
Zoro #
G422579365
UPC #
810165558649
Country of Origin
Viet Nam

Dimensions

Overall Depth
20 in
Length
54 in
Overall Height
30 in

Details

Feet Material
MDP
Color
Black
Item
Office Desk
Material
MDF

Description

Transform your home into a serene retreat with this effortlessly elegant furniture collection. The dresser, nightstand, and desk evoke a sense of calm with their rounded edges, sleek profiles, and warm finishes, creating a harmonious balance of beauty and function. Whether you're storing cherished keepsakes, setting the stage for cozy evenings, or crafting your next masterpiece, these pieces become part of your story. Available in natural oak and gray, they bring timeless sophistication to any space, blending into your life with grace and purpose. Let your living spaces reflect the tranquility and charm you've always dreamed of.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.