
Grace 54in Office Desk in Black and Gold (2-Drawer)
Mfr # DK001-BK
Zoro # G422579310
product price:Â $374.99
/ea
Free Shipping & Returns
Key Features
Length
54 in
Overall Depth
20 in
Overall Height
30 in
Feet Material
MDP
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DK001-BK
Zoro #
G422579310
UPC #
810165557505
Country of Origin
Viet Nam
Dimensions
Length
54 in
Overall Depth
20 in
Overall Height
30 in
Details
Color
Black and Gold
Item
Office Desk
Feet Material
MDP
Material
MDF
Description
Transform your home into a serene retreat with this effortlessly elegant furniture collection. The dresser, nightstand, and desk evoke a sense of calm with their rounded edges, sleek profiles, and warm finishes, creating a harmonious balance of beauty and function. Whether you're storing cherished keepsakes, setting the stage for cozy evenings, or crafting your next masterpiece, these pieces become part of your story. Available in natural oak and gray, they bring timeless sophistication to any space, blending into your life with grace and purpose. Let your living spaces reflect the tranquility and charm you've always dreamed of.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.