Gracie Counter Stool in Tan and Gold - Set of 2

  • Mfr # 2-CS019-GTN

  • Zoro # G716126428


product price:  $485.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte
Seat Color
Tan and Gold
Seat Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-CS019-GTN
Zoro #
G716126428
UPC #
810165553545
Country of Origin
China

Details

Finish
Matte
Seat Color
Tan and Gold
Seat Material
Steel
Item
Gracie Counter Stool

Description

Elevate your dining and gathering spaces with the Gracie Collection, where timeless elegance meets modern sophistication. Available in a luxurious palette of Tan, Stone, or White leatherette, this collection features sleek dining chairs, barstools, and counter stools that exude understated charm. Choose between a striking black base or a radiant gold finish to match your unique style. With its sculpted curves, plush seating, and graceful silhouette, Gracie effortlessly blends comfort and refinement, making every meal, toast, or conversation a moment to savor. Perfect for creating spaces that feel as inviting as they are beautiful.


  • Modern Counter Stool with Backseat Perfect for Bar and Kitchen Use. Set of 2.
  • Upon assembly, Counter Stool Dimensions Measure: 22 in. Length, 38 in. Height, 21.7 in. Depth.
  • Frame and Legs Features Choice of Fully Welded Black Steel or Gold Stainless Steel
  • Upholstered in Luxurious Leatherette with Fine Stitching .
  • Features High Density Foam Filled For Comfort and Durability.
  • Weight Capacity: 275 Lbs. Each.
  • Seat Height: 26 in.
  • Minimal Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.