
Granville 38.18 Standard Dresser in Dark Grey
Mfr # DR-5015
Zoro # G608450006
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Height
31.73 in
Material
Wooden Front and Top Drawer; Steel Drawer Handle;Wooden Board
Width
17.72 in
Length
37.8 in
Finish
UV Painting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DR-5015
Zoro #
G608450006
UPC #
810125800535
Country of Origin
Brazil
Dimensions
Height
31.73 in
Width
17.72 in
Length
37.8 in
Leg Height
3.94 in
Recommended TV Size
35 in
Details
Color
Dark Grey
Material
Wooden Front and Top Drawer; Steel Drawer Handle;Wooden Board
Finish
UV Painting
Number of Drawers
3
Item
Dresser
Assembly Required
Yes
Weight Capacity
Top: 44 lb; Each Drawer: 13 lb
Style
Modern
Collection
Granville
Shape
Rectangle
Description
Modern- Contemporary with a taste of Glam - Dresser for Bedroom Use. * Upon Assembly, Dimension Measures: 37.80 in. Length, 31.73 in. Height, 17.72 in. Depth * Includes 3 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 35 inch TV. * Home Assembly Required. All Hardware Included.
- •Upon Assembly, Dimension Measures: 37.80 in. Length, 31.73 in. Height, 17.72 in. Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.